Welcome to Würth Cambodia For trade customers only
Premium UV leak detection additive

For detailed information, other images and documents, please select individual articles from the following table.

Premium UV leak detection additive

Fluorescent additive for locating leaks in R134a, R1234yf and R744 air-conditioning systems in accordance with SAE J2297
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
  • Sufficient for 32 applications in a car or 16 applications in a lorry

  • Compatible with PAG and ester oil

  • High proportion of fluorescent ingredients

  • Does not damage O-rings and seals
Notice

Only add the leak detection additive into the air-conditioning system via the red fresh oil tank coupling.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.