For detailed information, other images and documents, please select individual articles from the following table.
Air conditioning leak detection assortment for mobile use on R134a air-conditioning systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Can be used without an air-conditioning service device
Suitable for mobile use
One shot: Single use
High fluorescent material content
Excellent material compatibility
- Does not damage O-rings and seals
- Additive can remain in the air-conditioning circuit after use
Meets SAE J2297 standards for R134a, PAG oil and ester oil
Compatible with PAG oil
Filling adapter art. no. 0764000114 can only be used with a 134a coupling.
This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations must be complied with.
Can be used as a preventative measure to reliably detect poor seals and leaks in R134a air-conditioning systems. Can also be used in systems with electric compressors.
See leak detection additive application overview/instructions provided with the product.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!