Acetate silicone Anti fungus
For detailed information, other images and documents, please select individual articles from the following table.
Acetate silicone Anti fungus
Connection and expansion joints in tiled, bathroom and sanitary areas.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Good adhesion without primer, e.g. on tiles, glazed ceramic tiles, enamel, polycarbonate glass etc.
- Resistant to ageing, weathering and UV- radiation
- Fungus-Inhibiting
- Resistant to commercially available household cleaners and disinfectants
- No tacky surfaces. Smoothes very well.
Notice
- Temperature resistant –40°C to + 100°C.
- Working temperature +5°C to +40°C.
- Touch-dry in approx. 25 min.
- Cures fully at about 2 mm/24 h (23°C).
- Max. long term absorption of movement 20%.
Application area
- Edges of the joint must be clean, dry and stable. Pay attention to the dimensions of the joint- see technical datasheet. Treat porous surfaces (e.g. concrete) with primer,Art. No. 0892 170. Smooth before it is touch-dry with sealant smoother, Art. No. 0893 3/ 0893 003
- For connection and expansion joints in bath, kitchen,toilet and swimming pool area. Crystal clear variant
- For sealing in glass, display window, display case and furniture construction. Small-area adhesive bonding as artistic application, e.g. for glass ornaments, glass bricks or adhesive bonding of window bars
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!