Allen key set on ring 8 pieces
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
- Bright nickel-plated
- Chamfered front edges
- Contents: Size in mm: 2; 2.5; 3; 4; 5; 6; 8; 10
ISO 2936 (similar to DIN 911)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!