Welcome to Würth Cambodia For trade customers only
Angle Grinder EWS 7-100-classic

For detailed information, other images and documents, please select individual articles from the following table.

Angle Grinder EWS 7-100-classic

Extremely compact 750 Watt angle grinder with small grip circumference. Ideal for thin cuts and fine grinding.

See product details

Available in 1 version
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
Outstanding weight-performance ratio


Ensures low-fatigue work



Rugged and compact aluminum gear case


Allows the tool to fit into tight spaces besides providing maximum durability



Quick-adjustable protective hood


Time-saving and convenient tool-free wheel guard release



Spindle lock-up push button


Installation for an easier change of grinding wheels



Slim design


Good balance of power and weight enables comfortable working even over long periods



Rubber coated power cord


Maximum resistance even in harsh working environments



Rear air inlets


Prevents the air inlets from being closed by hand, thereby improving the cooling of the angle grinder