For detailed information, other images and documents, please select individual articles from the following table.
Digital multimeter Basic
One meter for all applications; voltage, current, resistance, continuity testing, diode testing and frequency measurements
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Meter protection
With fused inputs (use only genuine fuses)
Excellent reading
With 12 mm digits
Display range
- 4,000 digits
- Display saving (hold function)
- min/max function
Easy access to batteries and fuses
Bar graph display
For fast recognition of trends
CAT III overvoltage protection
Multifunction shock-proof cover
For positioning the meter and holding the test tips
For measurements on batteries, alternator, starter motor, carburettor, ignition coil, capacitors etc. (some applications require the AC and/or AC + DC passive current probe, not included in delivery)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!