Battery charger PRO 4
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
Enhanced safety for the user
- Battery defect detection
- Alkaline detection
- Inverse-polarity protection
- Multiple overload protection
Suitable for use with conventional batteries
Trickle charging
Clear LC display
- Graphic display
- Intuitive operation
USB output
Any devices that can be charged via USB are compatible – e.g. PDAs, MP3 players, portable games consoles, navigation devices and mobile phones.
Suitable for use on the go and anywhere in the world
- Long-range input 100–240 V/AC
- Includes 12-V/DC vehicle mains plug
Application area
For 1-4 Micro AAA/Mignon AA batteries or a device that can be charged via USB
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!