For detailed information, other images and documents, please select individual articles from the following table.
Battery/charging system tester
Intelligent battery tester and charging system tester for simple, fast and accurate testing of starter batteries with an integrated thermal printer.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
All common battery types can be tested
VRLA/GEL/AGM/SLA/SLI/CALCIUM
Reverse polarity protection
Prevents accidents when connecting the terminal clips
No need to remove the battery
Minimal time and effort required
Checking battery output in just seconds
Battery tests can be carried out with the customer present and necessary measures can be decided on immediately
Voltage measurement from 1.5 V
Can also be used with exhausted batteries down to 1.5 V
Integrated thermal printer
- No need to change ink ribbons
- Multiple printing possible
- Battery test can be documented
Own energy source
- Test does not affect charge status of battery
- 16-digit LCD display with background lighting
- Display can be adjusted to the lighting conditions
- Multi-language menu guidance and printout (GB/FR/ES/DE/IT/PT/JP)
- Time/date can be set
Device automatically adjusts the test criteria and test time
Operating errors are avoided
Battery status is indicated from "Good & Passed" to "Defective/Replace" or "Cell Defective"
- Clear test results
- No misinterpretation
Test standards: SAE/EN/IEC/DIN/JIS
Test range:
- 40-2000 CCA (SAE)
- 40-2100 CCA (EN)
- 30-1500 CCA (IEC)
- 25-1300 CCA (DIN)
- Due to battery type (JIS)
Measurement tolerance:
- ±5 % cold starting current (CCA)
- ±0.05 V
Power supply:
- 4 x 1.5 V, type LR6 AA alkaline batteries (for approx. 500 printouts)
- Temperature range: 0 to 50 °C
- Dimensions: 250 x 135 x 65 mm
- Cable length: approx. 1.7 m
- Weight: 1,000 g
Testing of batteries from 6 to 12 V and testing charging systems from 12 and 24 V
Checking the battery status (SOC), status of charge (SOH), cold start current (CCA), starting voltage and diode ripple
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!