Welcome to Würth Cambodia For trade customers only
Battery/charging system tester
Battery/charging system tester - 1
Battery/charging system tester - 2
Battery/charging system tester - 3
Battery/charging system tester - 4
Battery/charging system tester - 5

For detailed information, other images and documents, please select individual articles from the following table.

Battery/charging system tester

Intelligent battery and charging system tester for simple, fast and accurate testing of starter batteries with integrated thermal printer.
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
All common battery types can be tested


VRLA/GEL/AGM/SLA/SLI/CALCIUM



Reverse polarity protection


Prevents accidents when connecting the terminal clips



No need to remove the battery


Minimal time and effort required



Checking battery output in just seconds


Battery tests can be carried out with the customer present and necessary measures can be decided on immediately



Voltage measurement from 1.5 V


Can also be used with exhausted batteries down to 1.5 V



Integrated thermal printer


  • No need to change ink ribbons

  • Multiple printing possible

  • Battery test can be documented


Own energy source


  • Test does not affect charge status of battery

  • 16-digit LCD display with background lighting

  • Display can be adjusted to the lighting conditions

  • Multi-language menu guidance and printout (GB/FR/ES/DE/IT/PT/JP)

  • Time/date can be set


Device automatically adjusts the test criteria and test time


Operating errors are avoided



Battery status is indicated from "Good & Passed" to "Defective/Replace" or "Cell Defective"


  • Clear test results

  • No misinterpretation


Test standards: SAE/EN/IEC/DIN/JIS



Test range:


  • 40-2000 CCA (SAE)

  • 40-2100 CCA (EN)

  • 30-1500 CCA (IEC)

  • 25-1300 CCA (DIN)

  • Due to battery type (JIS)


Measurement tolerance:


  • ±5 % cold starting current (CCA)

  • ±0.05 V


Power supply:


  • 4 x 1.5 V, type LR6 AA alkaline batteries (for approx. 500 printouts)

  • Temperature range: 0 to 50 °C

  • Dimensions: 250 x 135 x 65 mm

  • Cable length: approx. 1.7 m

  • Weight: 1,000 g