Welcome to Würth Cambodia For trade customers only
Battery-powered screwdriver S 10-A

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered screwdriver S 10-A

Extremely compact, powerful 10.8 volt lithium ion screwdriver — ideal for all screw connections up to 7 mm diameter.
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
Very compact, lightweight and ergonomic shape


For comfortable and effortless work, even in tight spaces.



LED lamp


The working area is always well lit.



Li-ion battery packs


Long runtime per battery charge. The practical battery charge indicator tells you how much energy is left at all times.



2-speed gear unit


20 +1 torque stages enable the tool to be set correctly for the specific screwing and drilling task.



1/4" universal bit holder


Simple chucking of all standard drill and screwdriver bits (E6+C6)



Overload protection


Prevents overload damage to motor and battery.



Compatible with current 10.8 volt battery system