C 6.3 TX bit (1/4 inch)
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
Robust bit for most TX screws
- The steel bit ensures a long service life
 - A range of lengths and drive diameters are available for common applications
 
One bit for hand and power tools
- The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
 - The grooves in the drive ensure that the bit is held securely in the tool
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!