Bit assortment
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1460591.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1460592.jpg)
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Contents:
- Adapter for 3/8 inch ratchet, 29 mm, adapter for 1/2 inch ratchet, 37 mm
- TX bits with borehole, 30 mm: TX 20, 25, 27, 30, 40, 45, 50, 55
- TX bits without borehole, 75 mm: TX 20, 25, 27,20, 40, 45, 50, 55
- Hexagon socket bit, 30 mm: Sizes 5, 6, 7, 8, 10
- XZN multipoint bit, 30 mm: M 5, 6, 8, 10, 12
- XZN multipoint bit, 75 mm: M 6, 8, 10, 12
- Bit wedge RI, 30 mm: RI 5, 6, 7, 8, 9, 10, 12, 13, 14
- RI wedge bit, 75 mm: RI 5, 6, 8, 10
- Recessed head bit, 30 mm: PH 2, PH 3
- Empty foam insert, size 2
Notice
Not suitable for ORSYmobil vehicle interior equipment, drawer height 48 mm and ORSY1 shelving system, drawer height 55 mm
Application area
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!