Welcome to Würth Cambodia For trade customers only
Brake Fluid DOT3 Price & Performance

For detailed information, other images and documents, please select individual articles from the following table.

Brake Fluid DOT3 Price & Performance

Complies with specifications. Outstanding corrosion protection for iron and base metals. Excellent gas block resistance at high temperature and fluidity at low temperature (-40 ℃), ensures sensitive and safe braking performance. Compatible with rubber.
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
High Boiling Point


Prevent vapor lock and enjoy consistent braking stability under various driving conditions. Features a high boiling point, ensuring optimal performance even during intense braking scenarios



Excellent Chemical Stability


It resists degradation over time, promoting a longer lifespan for your brake components and maintaining integrity through extended use



Effective Corrosion Resistance


Protect vehicle’s metal components. Possesses superior corrosion resistance properties. This shielding effect helps to reduce wear and tear on critical brake system parts, enhancing overall durability



High Compatibility


Compatible with a wide range of braking systems, making it a versatile choice for various vehicles



Low Hygroscopicity


Minimize moisture impact. This feature helps to retain performance and stability over time by reducing the risk of moisture-related issues, such as brake fluid deterioration