For detailed information, other images and documents, please select individual articles from the following table.
Brake Fluid DOT4-Entry
Product performance meets the standards of FMVSS NO.116DOT4 、SAEJ1704、SAE1703、ISO4925 Class4、JISK2233 Class4. It is suitable for pure electric or hybrid braking system.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High-Temperature Gas Resistance
Engineered to withstand extreme temperatures, ensuring smooth and safe braking even in the most challenging conditions
Low-Temperature Fluidity
Don't compromise on performance when the temperatures drop. The low-temperature fluidity prevents liquid resistance and solidification, allowing for flexible and reliable braking whenever needed
Rust-Proof and Non-Corrosive
Engineered to safeguard brake pumps and components, it enhances the longevity of your braking system
Rubber Compatibility
Excellent compatibility with rubber materials, ensuring no corrosion in the brake bowl and maintaining system integrity
Wide Scope of Application
Versatile and effective across various braking systems, ensuring optimal operation in an extensive temperature range. It promotes excellent lubricity, prolonging system life and reducing operational noise for a smoother ride
Ultra-Low Conductivity
Minimizes the risk of electrical interference and enhancing overall system reliability
Perfect for Advanced Systems
Recommended for advanced braking systems such as ABS, ESP/DSC, ASC, ASR, and TCS, ensuring top-tier performance and safety
- Passenger Vehicles & Motorcycles: Suitable for most cars, SUVs, light trucks, and motorcycles for consistent performance.
 - Heavy-Duty & High-Performance Use: Ideal for trucks, buses, and performance vehicles due to higher heat resistance.
 
Preparation:
- Ensure the vehicle is on a flat surface, engine off, and parking brake engaged.
 - Wear protective gear and clean the brake fluid reservoir area.
 
Check Fluid Level:
Locate the brake fluid reservoir and check the fluid is between the min/max lines.
Add Fluid:
Open the reservoir cap, add brake fluid without overfilling, and close securely.
Bleeding Brakes (if needed):
Follow the vehicle’s manual for bleeding procedures or seek professional help.
Final Steps:
Dispose of brake fluid properly. Test the brakes before driving."
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!