Welcome to Würth Cambodia For trade customers only
Brake Fluid DOT4-Entry

For detailed information, other images and documents, please select individual articles from the following table.

Brake Fluid DOT4-Entry

Product performance meets the standards of FMVSS NO.116DOT4 、SAEJ1704、SAE1703、ISO4925 Class4、JISK2233 Class4. It is suitable for pure electric or hybrid braking system.

See product details

Available in 2 versions
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
High-Temperature Gas Resistance


Engineered to withstand extreme temperatures, ensuring smooth and safe braking even in the most challenging conditions



Low-Temperature Fluidity


Don't compromise on performance when the temperatures drop. The low-temperature fluidity prevents liquid resistance and solidification, allowing for flexible and reliable braking whenever needed



Rust-Proof and Non-Corrosive


Engineered to safeguard brake pumps and components, it enhances the longevity of your braking system



Rubber Compatibility


Excellent compatibility with rubber materials, ensuring no corrosion in the brake bowl and maintaining system integrity



Wide Scope of Application


Versatile and effective across various braking systems, ensuring optimal operation in an extensive temperature range. It promotes excellent lubricity, prolonging system life and reducing operational noise for a smoother ride



Ultra-Low Conductivity


Minimizes the risk of electrical interference and enhancing overall system reliability



Perfect for Advanced Systems


Recommended for advanced braking systems such as ABS, ESP/DSC, ASC, ASR, and TCS, ensuring top-tier performance and safety