For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
- For all standard brake fluids (DOT3, DOT4, DOT4+, DOT5.1 etc.) and new brake fluids
- Operated through vehicle's own 12 V battery
- Measuring temperature up to +320°C via boiling point process
- Very simple user guidance through full test process on the LCD display
- Polarity protected
The brake fluid should be replaced at least every two years or if the fluid is approaching the wet boiling point!
Notes on use: Clean test tip with water after use
The absorption of water (hygroscopy) lowers the boiling point of the brake fluid. Long braking operations may cause steam bubbles to form and could result in failure of the braking effect. The most accurate way to monitor the boiling point of the brake fluid is to use our boiling point tester. The brake fluid should be changed if the boiling point is below the recommended minimum temperature.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!