Cavity protection gun SATA HRS
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
- Precise beam guidance
- Versatile thanks to the included probes (1 nylon and 1 Venturi hook probe)
- Quick and easy probe change using quick coupling system
- Fine atomisation even in highly viscous materials by applying pressure up to 10 bar
- Full metal construction for a long service life
- Material check valve
Scope of delivery
- Cavity preservation spray gun with quick-action coupling for probe mounting
- 1 litre high-pressure cup (max. 10 bar)
- Nylon probe 8 mm diameter, 1300 mm long
- Venturi hook probe, 750 mm long
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!