For detailed information, other images and documents, please select individual articles from the following table.
Dispensing unit for cleaning agents
For simple and effective mixing of different cleaning agents at optimum application concentrations
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Simple and effective mixing of aqueous cleaning agents
- Resource-saving and clean application
- Ensures a constant mix ratio
- Easy operation
Not harmful to health
- Clean mixing with no material transferred to the skin
- No lifting of heavy canisters when mixing
Option to combine several dispensing devices with one another
Water connection for ½" water hose
Please use only the cleaners tested by us and listed in the table above.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Can be used for mixing different Würth cleaning agents in various mixing ratios.
Assemble the device as outlined in the operating instructions. Screw the dispensing cap recommended for your cleaner into the dispensing device (see the mixing table for information on this). Once the device has been connected to the water supply and all hoses have been installed, add the hose conducting the material (with float) to the cleaner container. Hold the container to be filled under the outlet hose and press the red button until the required fill level is achieved. With larger volumes, use the bayonet mount to engage the button.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!