For detailed information, other images and documents, please select individual articles from the following table.
Cleaning and washing device Tornador Gun
Pneumatic cleaning gun for thorough cleaning of dirt and soiling in problem areas
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extended value-added chain
- Additional service
- Improved external appearance
- Satisfied customers
Cost-effective cleaning
Micro-atomisation for low cleaning agent consumption
Efficient operation
Contamination removed extremely quickly
Thorough cleaning
Thorough and gentle cleaning with a fresh fragrance
Ideal for hard-to-reach places
Effortless cleaning of gaps, cracks and ducts without cumbersome accessories
Tornado effect
Turbulence creates suction which lifts the dirt
We recommend using our BMF cleaner, which is suitable both for plastics and for rubber and paint. To clean the Tornador Gun, hold the nozzle in a bucket of water and pull the trigger for approx. 20 seconds.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Ideal for cleaning wheel rims, door sills and door panels, ventilation ducts, instrument panels, yellowing caused by nicotine, upholstery and headliners, footprints on rear seats, road salt rims, shift sleeve, fuel-tank filler neck, licence plates, dog hair etc. and for all hard-to-reach places
Clean the surface to be cleaned of loose dirt with a vacuum cleaner or brush. Fill the Tornador Gun container with water and BMF cleaner (according to product description) and then clean slowly working in a circular motion; apply the Tornador Gun at approx. 6–8 bar and maintain a distance of 1–3 cm from the surface. To dry the surface, close the ball valve and use a cloth to wipe dry any remaining residual moisture. Air consumption approx. 160l/min.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!