Clutch centring tool set 19 pieces
		
	For detailed information, other images and documents, please select individual articles from the following table.
Clutch centring tool set 19 pieces
Universal assortment for the professional installation of clutches with the greatest possible manufacturer and model coverage.
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for vehicles with and without guide/pilot bearings, as well as with front, rear and all-wheel drive
There are two options available for centring:
- Vehicles with pilot bearing: Centring of the driving plate to the clutch machine in a disassembled state - subsequent assembly of the unit on the flywheel mass in the vehicle
 - Vehicles without pilot bearing: Centring of the driving plate to the pilot bearing on the vehicle (mainly vehicles with front-wheel drive and transverse-mounted engine)
 
Scope of delivery:
- 1 x mount spindle short 55 mm
 - 1 x mount spindle medium 150 mm
 - 1 x mount spindle long 200 mm
 - 2 x expander attachment Ø15.0 – 19.0 mm / Ø19.5 – 26.0 mm
 - 1 x double cone for clutch disc hub 19-28 / 21-30 mm
 - 1 x double cone for clutch disc hub 26-31 / 28-35 mm
 - 1 x double cone pressure plate for Belleville washer 29-50.5 / 49-69 mm
 - 10 x pilot bearing adapter Ø10; 12; 14; 15; 16; 17; 19; 26; 27; 30 mm
 - 1 x pilot extension 26 mm
 
Application area
				   		Cars, SUVs, off-road vehicles, vans, light commercial vehicles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!