Welcome to Würth Cambodia For trade customers only
High-pressure cleaner HDR 160 premium
High-pressure cleaner HDR 160 premium - 1
High-pressure cleaner HDR 160 premium - 2
High-pressure cleaner HDR 160 premium - 3
High-pressure cleaner HDR 160 premium - 4
High-pressure cleaner HDR 160 premium - 5

For detailed information, other images and documents, please select individual articles from the following table.

High-pressure cleaner HDR 160 premium

Compact, robust high-pressure cleaner, even for stubborn dirt
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
Long service life and minimal susceptibility to failure even with frequent use


  • 3-piston axial pump with tempered stainless-steel pistons and high-quality brass cylinder head

  • Water inlet and high-pressure outlet are also made from brass


Relieving the pressure on components during breaks prolongs the service life of the pump and saves energy


Pressure switch system for automatic deactivation of pump when manual spray gun is not actuated.



Efficient pressure/water quantity adjustment, depending on the cleaning task


Infinitely variable pressure/water quantity regulation.



Fast, simple changes and precise dosing of the respective cleaning agent


  • The integrated cleaning agent suction hose can be hooked into any cleaning agent container

  • The required concentration can be set using the dosing valve


Also for stubborn dirt


The extensive equipment also includes a high-quality dirt blaster.



Ideal for mobile use


Thanks to compact dimensions and adjustable aluminium push handle.



Practical accessories holder and electrical cable winding


Enables easy storage and prevents time-consuming searching for accessories.

Notice

Caution! Before start-up:


  • Undo mounting screw from of the unit hood, remove unit hood. Cut off ventilation nipple of the oil tank cover.

  • The oil-level indicator must be checked with the unit standing in upright position. The oil level should generally lie between the two marks on the oil tank.

  • Reattach the unit hood.