Welcome to Würth Cambodia For trade customers only
Combination pliers DIN ISO 5746
Combination pliers DIN ISO 5746 - 1
Combination pliers DIN ISO 5746 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combination pliers DIN ISO 5746

For gripping, holding and cutting soft and hard wires and cables

See product details

Available in 2 versions
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
  • High-quality tool steel for long service life and precise gripping and cutting surfaces

  • Extra-long blade also suitable for thicker cables

  • Blades: Additional inductive hardening

  • Surface: Entirely polished and sealed with clear lacquer

  • Handle shells: PVC, double-dipped

  • Joint: Lap joint