Welcome to Würth Cambodia For trade customers only
Copper paste CU 800

For detailed information, other images and documents, please select individual articles from the following table.

Copper paste CU 800

Highly adhesive lubricating, separating and anti-corrosive copper paste that is extremely resistant to high temperatures and high pressures
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
Very high resistance


  • Can be used at temperatures between -20°C to +1200°C for dry lubrication

  • Resistant to water, diluted alkalis and acids


Great, long-lasting lubricating effect


Provides long-lasting protection against burning-on and seizing, cold welding, wear, corrosion and frictional corrosion.



Silicone and AOX-free

Notice

Do not apply to brake discs or brake lining. Silicone and AOX-free

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.