Welcome to Würth Cambodia For trade customers only
Rechargeable LED Hand Lamp Ergopower COB
Rechargeable LED Hand Lamp Ergopower COB - 1
Rechargeable LED Hand Lamp Ergopower COB - 2
Rechargeable LED Hand Lamp Ergopower COB - 3
Rechargeable LED Hand Lamp Ergopower COB - 4
Rechargeable LED Hand Lamp Ergopower COB - 5
Rechargeable LED Hand Lamp Ergopower COB - 6

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED Hand Lamp Ergopower COB

Hand lamp with COB LED
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
Exclusive Wurth design



IP65 protection against water and dust


Two-component housing with excellent grip



High flexibility


Two hooks for high flexibility



Comfortable use


  • Strong belt holder

  • Wrist strap


Main light 3 W COB LED, spot light 1 W LED



Flashlight function


Spot light above the lamp head



Spot light, main light, off


Switch mode



Lamp head can be swivelled 160°



Battery charging status


One indicator light



Charging via USB-C



Strong magnet on the bottom of the light



Short charging time, long light duration


Latest lithium-ion battery technology

Notice

Li-Ion battery: 3.6 V, 2,100 mAh, 7.56 Wh