Welcome to Würth Cambodia For trade customers only
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 1
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 2
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 3
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 4
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 5
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 6
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 7
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 8
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 9
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 10
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 11
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 12
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 13
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE - 14

For detailed information, other images and documents, please select individual articles from the following table.

Cordless angle grinder AWS 18-125 P COMPACT M-CUBE

Compact, powerful, brushless cordless angle grinder for medium-heavy roughing and cutting work
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
  • Continuous monitoring and premature shutdown of the motor in the event of blockage, overload and overheating

  • Efficient, low-maintenance and brushless EC motor with long service life

  • Cover grilles on the ventilation slots provide additional protection against chips

  • Safe working due to the dead man's switch and the brake function that quickly stops the disc when the switch is released.

  • The tool-free quick-release nut system and protective cover with tool-free adjustment make it possible to adapt quickly to various applications

  • The compact, ergonomic design with an additional anti-vibration handle ensures comfortable, low-fatigue work and additional comfort

  • Wireless device management

  • Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery

  • The last known location of the power tool can be accessed via the ORSYonline app to enable precise localisation

Application area