Welcome to Würth Cambodia For trade customers only
ABS 18 COMPACT M-CUBE cordless drill driver
ABS 18 COMPACT M-CUBE cordless drill driver - 1
ABS 18 COMPACT M-CUBE cordless drill driver - 2
ABS 18 COMPACT M-CUBE cordless drill driver - 3
ABS 18 COMPACT M-CUBE cordless drill driver - 4
ABS 18 COMPACT M-CUBE cordless drill driver - 5
ABS 18 COMPACT M-CUBE cordless drill driver - 6
ABS 18 COMPACT M-CUBE cordless drill driver - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ABS 18 COMPACT M-CUBE cordless drill driver

Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work

See product details

Available in 2 versions
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
  • Continuous monitoring of the motor, because in the event of the motor overheating or becoming jammed or overloaded, the electronic motor protection function switches the motor off prematurely

  • Efficient, low-maintenance, brushless EC motor with power reserves and a long service life, maintains a more stable speed curve even under load

  • The LED light on the battery block ensures a well-lit work area

  • Pleasant, effortless work thanks to the highly compact, ergonomic and lightweight design

  • Maximum service life and low wear

  • 13 mm Röhm metal drill chuck with soldered carbide clamping jaws

  • Electronic signal switch


Wireless device management


  • Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.

  • Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
Application area