Welcome to Würth Cambodia For trade customers only
ABS 18 COMPACT M-CUBE cordless drill/driver
ABS 18 COMPACT M-CUBE cordless drill/driver - 1
 -  - 2
ABS 18 COMPACT M-CUBE cordless drill/driver - 3
ABS 18 COMPACT M-CUBE cordless drill/driver - 4
ABS 18 COMPACT M-CUBE cordless drill/driver - 5
ABS 18 COMPACT M-CUBE cordless drill/driver - 6
ABS 18 COMPACT M-CUBE cordless drill/driver - 7
ABS 18 COMPACT M-CUBE cordless drill/driver - 8

For detailed information, other images and documents, please select individual articles from the following table.

ABS 18 COMPACT M-CUBE cordless drill/driver

Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson

See product details

Available in 1 version
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
  • Continuous monitoring and early shut-off of the motor in the event of blockage, overload and overheating

  • Efficient, low-maintenance and brushless EC motor with long service life

  • 13 mm metal drill chuck with soldered carbide clamping jaws for maximum service life and low wear. The extra-tough clamping jaws tightly grip the shank of the drill bit

  • Electronic signal switch for precise and comfortable working

  • Integrated LED lights for direct illumination of the working area

  • Fatigue-free working due to lightweight and compact design