Welcome to Würth Cambodia For trade customers only
Cordless drill screwdriver BS 14-A EC COMPACT

For detailed information, other images and documents, please select individual articles from the following table.

Cordless drill screwdriver BS 14-A EC COMPACT

Lightweight, powerful 14 V lithium-ion cordless drill screwdriver for medium-duty screwing and drilling work.
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
  • Efficient, low-maintenance and brushless EC motor with a long service life

  • Fatigue-free working due to lightweight and compact design

  • 13 mm metal drill chuck with soldered carbide clamping jaws for maximum service life and low wear. The extra-tough clamping jaws tightly grip the shank of the drill bit

  • Integrated LED lights for direct illumination of the working area

  • To prevent injury, recoil protection stops the motor immediately if the tool suddenly becomes blocked. This is indicated by the flashing white LED on the battery block

  • Precision torque limiter stops the motor and prevents over-ratcheting. This protects the tool and the material being processed