Welcome to Würth Cambodia For trade customers only
Cordless drill driver ABS 18 BASIC M-CUBE
Cordless drill driver ABS 18 BASIC M-CUBE - 1
Cordless drill driver ABS 18 BASIC M-CUBE - 2
Cordless drill driver ABS 18 BASIC M-CUBE - 3
Cordless drill driver ABS 18 BASIC M-CUBE - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless drill driver ABS 18 BASIC M-CUBE

Compact and powerful 18-volt cordless drill driver for light to medium-duty drilling and screwdriving applications
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
For convenient and effortless work, even with applications above head height and in confined areas


Highly compact and ergonomic design with low weight.



Continuous monitoring of the motor


The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.



Safe clamping of tools


Metal drill chuck with ratchet/locking function securely and reliably clamps tools from 1.5–13 mm.



Well-lit working area


LED lamp on the battery block.