Welcome to Würth Cambodia For trade customers only
Battery-powered impact drill driver BS 18-A EC POWER COMBI
Battery-powered impact drill driver BS 18-A EC POWER COMBI - 1
Battery-powered impact drill driver BS 18-A EC POWER COMBI - 2

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered impact drill driver BS 18-A EC POWER COMBI

Extremely powerful, handy 18 V cordless impact drill driver with connectible drill driver. Choose the battery power you need with PICK YOUR POWER.
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
  • Efficient, low-maintenance and brushless EC motor with a long service life

  • The robust design ensures that all components are designed for heavy-duty use on construction sites and can withstand a fall from normal working heights.

  • 13 mm metal drill chuck with soldered carbide clamping jaws for maximum service life and low wear. The extra-tough clamping jaws tightly grip the shank of the drill bit

  • Integrated LED lights for direct illumination of the working area

  • To prevent injury, recoil protection stops the motor immediately if the tool suddenly becomes blocked. This is indicated by the flashing white LED on the battery block

  • Precision torque limiter stops the motor and prevents over-ratcheting. This protects the tool and the material being processed