For detailed information, other images and documents, please select individual articles from the following table.
Battery-powered hammer drill H 18-MA
Very handy 18 V battery hammer drill for hammer drilling concrete, stone and masonry, as well as for light chiselling work. Ideal for drilling diameter of 6–10 mm. Choose the battery power you need with PICK YOUR POWER.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Minimal fatigue when working
Compact size and weighing only 2.6 kg
Low-wear brushless motor
More bored holes per battery charge with better energy use.
Highly versatile
Additional chiselling function
Outstanding illumination of the work area
LED light
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!