For detailed information, other images and documents, please select individual articles from the following table.
HSSCo8 bi-metal long-life & speed cylinder saws assortment
Extremely fast drilling speed and long service life, even in solid stainless steel materials
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extremely fast sawing progress with minimal effort
Newly developed tooth shape.
High concentricity and side stroke accuracy
Robust base plate with more threads.
Very quiet and low-vibration operation to a cutting depth of 38 mm
Combi vario toothing made from M42 bimetal (8% cobalt).
Steel, stainless steel, cast metal, copper, bronze, aluminium, wood and certain types of plastic.
Start drilling with a low drilling force. Continue drilling with reduced, even pressure, avoid oscillating movements when drilling, observe speed table and use coolant. "Ventilate" hole saw when using on wood and wood replacement materials. For regular use on steel and stainless steel, we recommend our HW-equipped hole saws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!