Cylinder saw assortment HSS
For detailed information, other images and documents, please select individual articles from the following table.
Cylinder saw assortment HSS
16 pieces: Ø 19, 22, 25, 32, 35, 38, 44, 51, 57, 64, 67, 76 mm
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Quick and clean cut thanks to the HSS bimetal construction
- Number of teeth: 6/inch
- Cutting depth: 32 mm
Notice
When working with metals (except cast iron), use drilling and cutting oil. Using oil ensures a clean cut and extends the service life of the cylinder saws.
Application area
For use in all steel materials, plus cast metal, copper, bronze, aluminium, plastics and wood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!