KNOB LOCK SET Privacy
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
For both left and right hand door
High corrosion resistance
Material : SUS304
Door thickness :
28-45 mm
Backset :
60 mm
Rosette :
65 mm
Notice
Structure for "Entrance"
Outside cylinder with 5 pin tumnlers
Design
- 5986000200 with the key
- 5986000201 without the key
- 5986000202 without the key
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!