ORSY®washers, set of 100.
For detailed information, other images and documents, please select individual articles from the following table.
ORSY®washers, set of 100.
DIN 125, high-strength steel 140, zinc-plated, blue coating (A2K), 1425 pcs.
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Set of 1425
- 200 shims with a diameter of 3.2 mm
- 200 shims with a diameter of 4.3 mm
- 200 shims with a diameter of 5.3 mm
- 200 shims with a diameter of 6.4 mm
- 200 shims with a diameter of 8.4 mm
- 100 shims with a diameter of 10.5 mm
- 100 shims with a diameter of 13.0 mm
- 100 shims with a diameter of 15.0 mm
- 100 shims with a diameter of 17.0 mm
- 25 shims with a diameter of 21.0 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!