ORSY®circlips, assortment of 100
For detailed information, other images and documents, please select individual articles from the following table.
ORSY®circlips, assortment of 100
DIN 471, plain spring steel, for shafts.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Assortment of 1050 pieces
- 100 circlips Ø 5 mm
- 100 circlips Ø 6 mm
- 100 circlips Ø 8 mm
- 100 circlips Ø 9 mm
- 100 circlips Ø 10 mm
- 100 circlips Ø 12 mm
- 50 circlips Ø 14 mm
- 50 circlips Ø 15 mm
- 50 circlips Ø 16 mm
- 50 circlips Ø 17 mm
- 50 circlips Ø 18 mm
- 50 circlips Ø 20 mm
- 25 circlips Ø 22 mm
- 25 circlips Ø 24 mm
- 25 circlips Ø 25 mm
- 25 circlips Ø 28 mm
- 25 circlips Ø 30 mm
- 25 circlips Ø 35 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!