Welcome to Würth Cambodia For trade customers only
Digital vernier calliper with factory calibration certificate

For detailed information, other images and documents, please select individual articles from the following table.

Digital vernier calliper with factory calibration certificate
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
Repeatability 10 μm (± 2 s)



Measuring speed: max. 1.5 m/sec



Units of measurement: metric or imperial (mm/inch), direct conversion



Capacitive measuring system



6 mm LCD digital display



Operating temperature from 5 °C to 40 °C



Made from hardened and ground stainless steel



Data output compatible with RS-232



CR 2032 type 3 V lithium battery


  • Capacity 190 mAh

  • Battery life approx. 2 years (2,000 hrs/year)

Factory calibration certificate


  • Calibration to DIN/ISO 9000 et seq.

  • DIN 862 test certificate vernier callipers to VDI/VDE/DGQ 2618/page 8

  • Visual inspection and functional test

  • Target/measured values, external measurements

  • Target/measured values, internal measurement

  • Target/measured values, blade measurement

  • Traceable to PTB

  • Identification number lasered onto the respective vernier callipers