Welcome to Würth Cambodia For trade customers only
Digital callipers with calibration certificate

For detailed information, other images and documents, please select individual articles from the following table.

Digital callipers with calibration certificate
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
Repeatability 10 μm (± 2 s)



Measuring speed: max. 1.5 m/sec



Units of measurement: metric or imperial (mm/inch), direct conversion



Capacitive measuring system



6 mm LCD digital display



Operating temperature from 5 °C to 40 °C



Made from hardened and ground stainless steel



Data output compatible with RS-232



CR 2032 type 3 V lithium battery


  • Capacity 190 mAh

  • Battery life approx. 2 years (2,000 hrs/year)

Factory calibration certificate


  • Calibration in accordance with DIN/ISO 9000 et seq.

  • Test certificate for callipers in accordance with DIN 862 and VDI/VDE/DGQ 2618/page 8

  • Visual inspection and functional tests

  • Target/measured values, external measurement

  • Target/measured values, internal measurement

  • Target/measured values, blade measurement

  • Traceable to PTB (Physikalisch-Technische Bundesanstalt - the national metrology institute of Germany)

  • Identification number laser-etched onto the callipers