Welcome to Würth Cambodia For trade customers only
Digital callipers

For detailed information, other images and documents, please select individual articles from the following table.

Digital callipers

With data output
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
Repeatability 10 μm (± 2 s)



Measuring speed: max. 1.5 m/sec



Units of measurement: metric or imperial (mm/inch), direct conversion



Capacitive measuring system



6 mm LCD digital display



Operating temperature from 5 °C to 40 °C



Made from hardened and ground stainless steel



Data output compatible with RS-232



CR 2032 type 3 V lithium battery


  • Capacity 190 mAh

  • Battery life approx. 2 years (2,000 hrs/year)