Digital vernier calliper
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
Repeatability 10 μm (± 2 s)
Measuring speed: max. 1.5 m/sec
Units of measurement: metric or imperial (mm/inch), direct conversion
Capacitive measuring system
6 mm LCD digital display
Operating temperature from 5 °C to 40 °C
Made from hardened and ground stainless steel
Data output compatible with RS-232
CR 2032 type 3 V lithium battery
- Capacity 190 mAh
- Battery life approx. 2 years (2,000 hrs/year)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!