Digital vernier calliper
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
Repeatability 10 μm (± 2 s)
Adjustment speed: max. 1.5 m/sec
Measuring unit: metric or English (mm/inch), direct conversion
Capacitive measurement system
LCD digital display 6 mm
Operating temperature 5°C to 40°C
Stainless steel, hardened and ground
Data output RS232-compatible
3 V lithium battery, type CR 2032
- Capacity 190 mAh
- Battery life approx. 2 years (2000 hours/year)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!