Welcome to Würth Cambodia For trade customers only
Disposable paint-spray mask

For detailed information, other images and documents, please select individual articles from the following table.

Disposable paint-spray mask

Double filter FFA 1 in line with EN 405
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
  • Gas-filtering half-face mask protects against organic gases and vapours

  • Comfortable airtight fit for safety

  • Adjustable head harness and straps for comfort

  • Balanced weight distribution

  • Low inhalation and exhalation resistance

  • Close-fitting filter for greater freedom of movement

  • Suitable for spectacle wearers
Notice

Disposable paint-spray masks can be used over a number of days until fully used up depending on the degree of ambient air contamination: Please note that the mask should be stored in the sealable bag when not in use (breaks, shift changes etc.). Doing so can considerably extend the application period of the mask.