Drawer cabinet BASIC 700 B
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Drawer cabinet BASIC 700 B
Robust and spacious drawer cabinet for storing materials.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Robust sheet-steel construction, welded with multiple edges
- Top and bottom of the housing are closed
- Surface is protected by an 8-mm cover panel with a plastic coating
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80% partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Drawer capacity: 100 kg with an evenly distributed load
- Rows of slots to insert partition/dividers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!