Welcome to Würth Cambodia For trade customers only
Drill/screwdriver set RW Edition 2020 31 pieces
Drill/screwdriver set RW Edition 2020 31 pieces - 1
Drill/screwdriver set RW Edition 2020 31 pieces - 2
Drill/screwdriver set RW Edition 2020 31 pieces - 3
Drill/screwdriver set RW Edition 2020 31 pieces - 4
Drill/screwdriver set RW Edition 2020 31 pieces - 5
Drill/screwdriver set RW Edition 2020 31 pieces - 6
Drill/screwdriver set RW Edition 2020 31 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Drill/screwdriver set RW Edition 2020 31 pieces

Limited edition with Reinhold Würth signature. Includes innovative high-performance drill bits with unique SMART STEP technology, a magnetic ¼ inch bit holder, the most common bits and magnetic socket wrench blades for use in drill drivers.

See product details

Available in 1 version
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
The first twist drill with stepped drill bit tip geometry, exclusively available at Würth


  • For numerous different materials, such as steel up to 1000 N/mm², aluminium, plastic, non-ferrous metals, hardwood and softwood

  • Precise circular holes without centre-punching

  • Extremely convenient drilling

  • Saves pre-drilling, precise spot drilling without running off centre

  • Tilted drilling possible

  • Simple core drilling or enlarging an existing drill hole

  • Perfect for drilling out rivets and stud bolts

  • Ideal for window construction

  • Significantly quicker than conventional ground twist drills

  • 3-face shank


Limited edition bit holder with one-handed quick-change function



Bits with colour-coding for easy assignment to screw drive



Connected with a good cause – Würth will donate 2 euro to a non-profit organisation from each set sold



Delivered in an exclusive metal box with the Reinhold Würth signature



Printed foam insert in carbon finish for improved robustness, stability and easy cleaning