Welcome to Würth Cambodia For trade customers only
Electric planer EH 4
Electric planer EH 4 - 1
Electric planer EH 4 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Electric planer EH 4

High-performance planer with extra-large chip ducts and chip bag for fault-free, clean operation

See product details

Available in 1 version
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
Effortless planing without the need to exert a great deal of force, even with hard wood


High-performance 1050-W motor



Perfect surface finishes


High circumferential speed and large blade shaft diameter



Eliminates almost all cleaning in the surrounding area


High-volume chip bag with fill level display



Greatest possible level of flexibility when working


Chips can be ejected to the right or left (adjustable)