Welcome to Würth Cambodia For trade customers only
Electronic hot air blower HLG 2300 LCD
Electronic hot air blower HLG 2300 LCD - 1
Electronic hot air blower HLG 2300 LCD - 2
Electronic hot air blower HLG 2300 LCD - 3
Electronic hot air blower HLG 2300 LCD - 4

For detailed information, other images and documents, please select individual articles from the following table.

Electronic hot air blower HLG 2300 LCD

Handy, lightweight device with continuous temperature and air flow regulation. Additional LCD display with memory function
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
LCD display


  • Frequently used settings can be saved

  • Permits simple temperature and air flow regulation, 4 presettings also stored


Long service life


Rugged ceramic heater with low impact sensitivity



Lightweight and ergonomic


Making it possible to work for long periods without fatigue.

Application area
ProgramTemperature °CAir quantity in l/min.Application
1250350Deforming plastic pipes
2350400Heat-sealing plastic
3450500Removing paint
4550400Soft soldering