Welcome to Würth Cambodia For trade customers only
Engine oil TRIATHLON® Endurance III 5W-30

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil TRIATHLON® Endurance III 5W-30

Smooth-running engine oil for top-performance passenger cars

See product details

Available in 2 versions
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
Fast oil supply at low temperatures



Oil change intervals from 30,000 to 50,000 km are possible depending on the manufacturer's specifications



HC synthetic



TRIATHLON® engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001


  • High level of product safety

  • Comprehensive manufacturer approvals


Only high-quality first raffinates and raw materials are used for TRIATHLON ®oils


Fulfils key specifications of automotive manufacturers

Notice

Follow the vehicle and engine manufacturers’ operating instructions for normal and extended oil changes.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!