Welcome to Würth Cambodia For trade customers only
Triathlon Select fully synthetic engine oil SAE 0W-20

For detailed information, other images and documents, please select individual articles from the following table.

Triathlon Select fully synthetic engine oil SAE 0W-20

Modern premium-class fuel-efficient synthetic engine oil for long oil change intervals and high motor requirements

See product details

Available in 3 versions
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
TRIATHLON Select engine oil is especially developed for the year-round use in Asia and American vehicles.



Guarantees the engine oil to fight against wear, reduce the oil and fuel consumption.


Synthetic base oil technology in connection with the latet additives



Properties:


  • Smooth engine running

  • Long service life of the engine

  • Quick oil supply at low temperatures

  • High shear stability

  • Reduces fuel consumption as well as pollutant emission

  • Excellent engine cleanness

  • Tested for turbochargers and catalytic converters
NoticeWürth also recommends this product for vehicles where the following specifications are required: Daihatsu, Honda, Hyundai, Isuzu, Kia, Mazda, Mitsubishi, Nissan, Subaru, Suzuki, Toyota API SN
  • API SP

  • ILSAC GF-6A