Welcome to Würth Cambodia For trade customers only
Engine oil Triathlon® Select A 5W-30

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil Triathlon® Select A 5W-30

Modern premium-class fuel-efficient engine oil, which especially has been developed for the year-round use in Asian and American vehicles
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
Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001


  • High level of product safety

  • Broad manufacturer approvals


With Triathlon® Oils, only high quality first raffinates and raw materials are used


Fulfills the major specifications of automobile manufacturers



Select A 5W-30


  • The combination of unconventional base oils on synthesis technology in connection with the latest additives guarantees an engine oil which protects against wear, reduces oil and fuel consumption

  • According to the instructions of the manufacturer, oil change intervals of up to 40,000 km are realizable
Notice

Performance class/Approval


  • API SN

  • ILSAC GF-5


Würth also recommends this product for:


Daihatsu,Honda, Hyundai, Kia,Isuzu, Mazda, Mitsubishi,Nissan, Suzuki, Toyota,Subaru, GM