For detailed information, other images and documents, please select individual articles from the following table.
Engine oil Triathlon® Ultra Base 10W-40
High-performance, low-friction engine oil based on synthetic technology
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High level of product safety
- Broad manufacturer approvals
- Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001
Fulfills the major specifications of automobile manufacturers
With Triathlon® Oils, only high quality first raffinates and raw materials are used
Ultra Base 10W-40
It is suitable for year-round use in modern petrol and passenger vehicle diesel engines with and without exhaust-gas turbocharging and charge air cooler
Performance class/Approval
- API SM/CF
Optimum oil for modern petrol and passenger vehicle diesel and turbocharged engines with and without charge air cooling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!